Shop All Cut-Off Wheels
This Product is Discontinued
Dewalt
14" X 1/8" X 20MM (3F) Aluminum Oxide A24R High Speed Cutting Wheel (Discontinued)
Mfr # DW8021R3
Zoro # G0322968
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8021R3
- Zoro # G0322968
- UPC # 885911382229
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | High Performance(TM) |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.