Shop All Cut-Off Wheels
Dewalt
14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel
Mfr # DWA8030
Zoro # G0323001
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8030
- Zoro # G0323001
- UPC # 885911266482
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DWA8062F)
- MIRKA PSA Disc, 5", P220, PK100 (23-388-220)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104912)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- DEWALT 14" x 1/8" x 1" high speed masonry cutting (DW8024)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DWA8951F / DWE402)
- DEWALT Bonded Abrasive, 14in. x 5/32in. x 1in. Asphalt Portable Saw Cut-Off Wheel (DW8034)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8065S)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8933FH)
- DEWALT 7" x 3/32" x 5/8"-11 Ceramic Abrasive (DWA8923)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1" (10Q143)
- Dewalt Cut-Off Wheels