Shop All Hammer Drill Bits
Dewalt
1/4" x 12" x 14" SDS+ Hammer Bit
Mfr # DW5421
Zoro # G2687316
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5421
- Zoro # G2687316
- UPC # 028874054219
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 12 in |
Overall Length | 14 in |
Maximum Drilling Depth | 12 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 14 in Overall Length, Maximum Drilling Depth 12 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- OSG Spiral Point Tap, Bottoming, 2 (1230101)
- MAYHEW COLD CHISEL 1/2" X 6" (MY10205)
- MITUTOYO Needle, Carbide Point (131279)
- DEWALT 3/8" x 8" x 10" High Impact Carbide SDS+ (DW5529)
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+ (DW5517)
- DEWALT 1/2" x 4" x 6" High Impact Carbide SDS+ (DW5537)
- DEWALT 1-Piece 3-1/4" x 22" SDS Max Core Bit (DW5921)
- DEWALT 1/2" x 22" x 24" SDS+ Hammer Bit (DW5441)
- DEWALT 3/4" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5810)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UW08)
- Dewalt Drill Bits