Shop All Hammer Drill Bits
Dewalt
1/4" x 10" x 12" SDS+ Hammer Bit
Mfr # DW5420
Zoro # G1015287
product price: $8.19
/ea
Not eligible for select promotions
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5420
- Zoro # G1015287
- UPC # 028874054202
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 2 |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L (G334)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (367982)
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5504)
- DEWALT 5/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5807)
- DEWALT 1/2" x 22" x 27" 2 Cutter Spline Shank Rotary Hammer Bit (DW5706)
- DEWALT 1-Piece 6" x 22" SDS Max Core Bit (DW5927)
- DEWALT 7/16" x 6" Drill Bit Premium Percussion (DW5234)
- DEWALT 1-Piece 3-1/4" x 12" SDS Max Core Bit (DW5920)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- Dewalt Hammer Drill Bits