Shop All Nut Setters and Bit Holders
Dewalt
1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R)
Mfr # DW2218IR
Zoro # G7632475
product price: $3.69
/ea
Not eligible for select promotions
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 1 7/8 in
- Material Steel
- Bit Style Magnetic Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2218IR
- Zoro # G7632475
- UPC # 885911026413
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 1 7/8 in |
Nutsetter Hex Size | 1/4 in |
Overall Nutsetter Length | 1 7/8 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand DEWALT(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Way Screw Removal Tool, Size #6, #8 (151440)
- WILLIAMS Williams Roll Bar, 16" (C-715)
- MILWAUKEE TOOL Medium Cable Container For Sectional Cable (47-53-2870)
- J.W. WINCO WN300-KT-45-1/4X20-40-SW Adjustable Lever Steel (3T40F33K)
- DEWALT Nutsetter, 3/8In Hex, 1-7/8In L, Steel (DW2223)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- DEWALT 5/16" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2219IR)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- DEWALT 2" Magnetic Bit Tip Holder (DW2046)
- VEGA Bit Holder, 1/4 x 1/2 Square Drive Bit H (3HC416SK)
- Dewalt Screwdrivers and Nutdrivers