Shop All Nut Setters and Bit Holders
Dewalt
1/4" x 1-7/8" Magnetic Nut Driver
Mfr # DW2218B
Zoro # G8418313
product price: $125.99
/pk 50, $2.52/ea
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 1-7/8 in
- Material Steel
- Bit Style Magnetic Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2218B
- Zoro # G8418313
- UPC # 028874622180
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 1-7/8 in |
Nutsetter Hex Size | 1/4 in |
Overall Nutsetter Length | 1 7/8 in |
Hex Shank Size | 1/4 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Bit Style | Magnetic Nut Driver |
Measurement Type | SAE |
Finish | Zinc Phosphate |
Includes | (50) Magnetic Nut Driver |
Number of Pieces | 1 |
Impact Rated | No |
Application - Tools | Power |
Fastening Tool Material | Steel |
SAE or Metric | SAE |
Shank Style | Hex |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Item | Nutsetter |
Fastening Tool Finish | Zinc Phosphate |
Item | Nutsetter |
Description
Nutsetter, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1-7/8 in, Impact Rated No, Finish Zinc Phosphate, Material Steel, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4992CF)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UD)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1715801)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- DEWALT 5/16" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2219IR)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- DEWALT Screw Driving, 3in. Magnetic Bit Tip Holder (DW2045B)
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- Dewalt Screwdrivers and Nutdrivers