Shop All Nut Setters and Bit Holders
Dewalt
1/4" x 1-7/8" Magnetic Nut Driver
Mfr # DW2218
Zoro # G7635537
Not eligible for select promotions
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 1 7/8 in
- Material Steel
- Bit Style Nut Driver
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW2218
- Zoro # G7635537
- UPC # 028874022188
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 1 7/8 in |
Nutsetter Hex Size | 1/4" |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Bit Style | Nut Driver |
Measurement Type | SAE |
Finish | Zinc Phosphate |
Number of Pieces | 1 |
Impact Rated | No |
Fastening Tool Material | Steel |
SAE or Metric | SAE |
Shank Style | Hex |
Item | Nutsetter |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Item | Nutsetter |
Application - Tools | Power |
Description
The Dewalt DW2218 Nutsetter is a hex nut driver with an overall length of 1-7/8" and a 1/4" hex shank. It has a steel body that makes it durable and long lasting. The zinc phosphate finish provides added corrosion resistance, so this tool will serve you well for years to come. This nut setter is magnetic, so it will help you work on metal fasteners easily. With the Dewalt DW2218 Nutsetter, you can say goodbye to rusty nuts and bolts forever.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap Semi-Bottoming, 4 Flutes (384524)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 11 mm L.38 mm (03030011)
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (35Z115)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- DEWALT 3/8" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2220IR)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- DEWALT Nutsetter, 3/8In Hex, 1-7/8In L, Steel (DW2223)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HC416SK)
- Dewalt Nut Setters and Bit Holders