Shop All Twist Drill Bits
Dewalt
1/4" Titanium Speed Tip Drill Bit
Mfr # DW1316
Zoro # G8581176
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/4 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.25
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1316
- Zoro # G8581176
- UPC # 028874017535
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4" |
Overall Length | 4 in |
Flute Length | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Shank Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.25 |
Impact Rated | No |
Material | Steel |
Flute Type | Parabolic Spiral |
Finish | Titanium Nitride |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | DIN 1414, DIN ISO 1101 |
Shank Type - Machining | Straight with Three Flats |
Finish - Machining | Titanium |
Material - Machining | High Speed Steel |
Primary Material Application | General Purpose, Light Gauge Metal, Plastics, Wood, Steel |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Description
Round Shank Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/8'' x 500' Pull Line Measuring Tape (DWP501)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251014WGR)
- OMEGA Truck Ramps Pair, 20Ton (93200)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) (DW1304)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- DEWALT 5/32" Titanium Speed Tip Drill Bit (DW1310)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #56 (.0465”/1.181MM), 12PK (45-21256)
- Dewalt Twist Drill Bits