Shop All Electric Sanders
Dewalt
1/4 Sheet Palm Grip Sander Kit
Mfr # DWE6411K
Zoro # G0379961
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 0.25 in
- Voltage 120 V
- Amps 2.4 A
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE6411K
- Zoro # G0379961
- UPC # 885911349253
- Country of Origin Mexico
- Category Electric Sanders
Dimensions
Pad Size | 0.25 in |
Cord Length | 8 ft |
Tool Length | 10 1/8 in |
Orbit Dia. | 1/8 in |
Maximum Disc Diameter | 1/8 in |
Sheet Size | 4 1/2 in x 5 1/2 in |
Sheet Type & Size | 1/4 Sheet ( 4 1/2 in x 5 1/2 in ) |
Description
Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Sheet Size 4 1/2 in x 5 1/2 in, Speed Settings Fixed, Number of Vacuum Holes 8, Dust Collection Port Type Proprietary, Orbit Size Not Applicable, Grip Type Palm, Voltage 120 V, Abrasive Shape Square, Cord Length 8 ft, Current 2.3 A, Dust Collection Port Size Not Applicable, Dust Collection Type Included Dust Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO25/32)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (403138)
- BON TOOL Bon 17-156 Power Trowel Blades 36" Combination, Set Of 4 (17-156)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- DEWALT Cordless Sander Kit, 5-19/64In Size, 20.0V (DCW200D1)
- DEWALT Palm Sander (DWMT70781)
- DEWALT 5 in. Variable Speed Random Orbit Sander Kit - H&L Pad (DWE6423K)
- DEWALT 20V MAX* XR(R) Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit (5.0 Ah Battery) (DCW210P1)
- DEWALT Dual Action Sander (DWMT70780)
- MILWAUKEE TOOL M18 Orbital 1/4 Sheet Sander (Tool Only) (2649-20)
- Dewalt Sanders & Accessories