Shop All Electric Sanders
Dewalt
1/4 Sheet Palm Grip Sander
Mfr # DWE6411
Zoro # G0379955
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 4 1/4 in x 4 1/2 in
- Voltage 115 V
- Amps 2.3 A
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE6411
- Zoro # G0379955
- UPC # 885911349826
- Country of Origin Mexico
- Category Electric Sanders
Dimensions
Pad Size | 4 1/4 in x 4 1/2 in |
Cord Length | 8 ft |
Orbit Dia. | 1/8 in |
Tool Length | 10 1/8 in |
Sheet Type & Size | 1/4 Sheet ( 4 1/2 in x 5 1/2 in ) |
Sheet Size | 4 1/2 in x 5 1/2 in |
Maximum Disc Diameter | 1/8 in |
Description
Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Sheet Size 4 1/2 in x 5 1/2 in, Speed Settings Fixed, Number of Vacuum Holes 8, Dust Collection Port Type Proprietary, Orbit Size Not Applicable, Grip Type Palm, Voltage 115 V, Abrasive Shape Square, Cord Length 8 ft, Current 2.3 A, Dust Collection Port Size Not Applicable, Dust Collection Type Included Dust Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 1" X 1" (1-1-132)
- MOERMAN Scraper 4 Inch (17832)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- TEKTON 3/8 in. Drive Drive Drive Folding Ratchet, Chrome (SRH25104)
- DEWALT 5 in. Variable Speed Random Orbit Sander Kit - H&L Pad (DWE6423K)
- DEWALT 5 in. Single Speed Random Orbit Sander Kit - H&L Pad (DWE6421K)
- DEWALT 1/4 Sheet Palm Grip Sander Kit (DWE6411K)
- DEWALT 20V MAX* XR(R) 5 in. Brushless Cordless Variable-Speed Random Orbital Sander (Tool Only) (DCW210B)
- DEWALT 5" Variable Speed Disc Sander with Dust Shroud (DWE6401DS)
- DEWALT Cordless Sander, 7 7/64 in, 3.5lb (DCW210P1/DCB205)
- ALI INDUSTRIES Micro ZipSander Kit (308234)
- Dewalt Electric Sanders