Shop All Oscillating Tool Accessories
Dewalt
1/4" Precision Tooth 10 Pack
Mfr # DWA4270B
Zoro # G4848667
product price: $93.65
/pk 10, $9.37/ea
Free Shipping & Returns
Not eligible for select promotions
$93.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/4 in
- Material High Carbon Steel
- Number of Pieces 10
- For Use With Oscillating Tools
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4270B
- Zoro # G4848667
- UPC # 885911471411
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/4 in |
Blade Width | 1 1/4 in |
Blade Length | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | High Carbon Steel |
Number of Pieces | 10 |
For Use With | Oscillating Tools |
Item | Oscillating Tool Blade |
Application | Wood |
Materials Cut | Clean Wood |
Blade Material | Steel |
Blade Type | Plunge Cut |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Blade Shape | Straight |
Cut Style | Straight Cut |
Edge Material | High Carbon Steel |
Primary Material Application | Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Connection Style | Universal Open-Back |
Cutting Edge Style | Toothed Edge |
Compatible with Adapter | DEWALT(R) |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 1 1/4 in, Primary Material Application Wood, Materials Cut Clean Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter DEWALT(R), Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (40566)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- QEP QEP 10800 27 in. Big Clinker Tile Cutter (10800)
- DEWALT Rectangular Scraping (Flush) (DWA4234)
- DEWALT 1-1/4" Precision Tooth- 3 pack (DWA4270-3)
- DEWALT Diamond Half Moon (DWA4240)
- DEWALT 2-1/2" Precision Tooth (DWA4271)
- DEWALT 10 pk Titanium Oscillating Metal Blade (DWA4209B)
- DEWALT Oscillating Multi-Tool Kit (DWE315K)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- Dewalt Oscillating Tool Accessories