Shop All Drill Bit Sets
Dewalt
14 PC BLACK OXIDE SET
Mfr # DW1162
Zoro # G7422782
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Material - Machining High Speed Steel
- Finish - Machining Black & Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1162
- Zoro # G7422782
- UPC # 885911248877
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Sizes | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 14, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 36 in. Aluminum Pipe Wrench (21346)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW58)
- DIABLO 10", 90-Teeth Circular Saw Blade (D1090X)
- SK PROFESSIONAL TOOLS 3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish (800720)
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2014)
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- DEWALT 5 PC Titanium IR Set (DD5155)
- DEWALT 5 Pc SDS+ Hammer Bit Set (DW5470)
- DEWALT 7-Pc. Premium Percussion Masonry Drill Bit Set (DW5207)
- WESTWARD 13pc. HSS 118 Degrees Drill Bit Set (401J87)
- Dewalt Drill Bit Sets