Shop All Screwdriver Bits and Nutsetters
Dewalt
1/4-in Cleanable Nut Driver
Mfr # DWADND14
Zoro # G9716419
product price: $5.19
/ea
Not eligible for select promotions
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Nutsetter Hex Size 1/4 in
- Overall Nutsetter Length 2 in
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADND14
- Zoro # G9716419
- UPC # 885911565196
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 1/4 in |
Overall Nutsetter Length | 2 in |
Hex Shank Size | 1/4 in |
Overall Length | 2 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Nutsetter |
Application - Tools | Power |
Fastening Tool Material | Steel |
Fastening Tool Finish | Unfinished |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex |
Finish | Black Oxide |
SAE or Metric | SAE |
Item | Nutsetter Set |
Impact Rated | Yes |
Number of Nutsetters Included | 1 |
Magnetized Tip | Yes |
Measurement System | English/Imperial |
Slide to Clean | No |
Material | Steel |
Features | Detachable Socket for Easy Cleaning, Recessed Corners, Industrial Strength Magnet |
Description
Nutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand DEWALT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (48017)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/16 (55268)
- DRILL AMERICA 15/16"-20 HSS Plug Hand Tap (DWTST15/16-20P)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- DEWALT 1/2-in Cleanable Nut Driver (DWADND12)
- DEWALT Nutsetter 4 Pack (DW2229)
- DEWALT 5/16-in Cleanable Nut Driver (DWADND516)
- DEWALT 5-Piece Nut Driver Set (DWADND-5)
- XCELITE Power Bit Adaptor (99PAN)
- KO-KEN Stud Bolt Setter M10 X 1.5 44mm 1/2 Sq. Drive (4103M-10(1.5))
- Dewalt Screwdrivers and Nutdrivers