Shop All Chop Saws & Cut-Off Saws
Dewalt
14 in. (355mm) Chop Saw
Mfr # D28730
Zoro # G9661174
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Blade Dia. 14 in
- HP 4
- Tool Weight 35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D28730
- Zoro # G9661174
- UPC # 885911604253
- Country of Origin India
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Description
Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 4000 No Load RPM, 4 HP, 15 Amps, Corded, 60 Hz, Cutting Capacity 5 In., Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type D, Tool Weight 35 lb, Application Metal Working, Material Metal, Plastic, Includes 14 in Abrasive Wheel, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Plastic Jaws, 2 Pairs (81 19 250 V01)
- PROTO 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 7/8 in L (J4770-5M)
- PORTER-CABLE PORTER-CABLE PCE141 Hammer Drill, 1/2 in Chuck, Metal/Plastic (PCE141)
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- DEWALT Chop Saw, 14In Dia. Blade, 220V (D28715-QS)
- DEWALT Cut-Off Tool Kit, Cordless, 20V, 2 lb (DCS438E1)
- DEWALT 14" (355mm) Multi-Cutter Saw (DW872)
- DEWALT Cut-Off Tool, Battery and Charger Kit (DCS438B/DCBP034C)
- DEWALT 14in. 355mm Chop Saw, 15 Amp, 4 HP, Includes: 14in. Abrasive wheel and wrench, Replaces DEWD28710 (D28710)
- DEWALT Cutoff Guard (DWE46266N)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- Dewalt Chop Saws & Cut-Off Saws