Shop All Socket Sets
This Product is Discontinued
Dewalt
1/4" Drive SAE/Metric, 25 pcs (Discontinued)
Mfr # DWMT73805
Zoro # G5008179
Not eligible for select promotions
This Product is Discontinued
Key Features
- Meets/Exceeds ANSI
- Sizes Included 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16",4mm,5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm
- Sockets Included Yes
- SAE or Metric SAE, Metric
- Measurement Type SAE/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWMT73805
- Zoro # G5008179
- UPC # 076174738056
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Sizes Included | 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16",4mm,5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm |
Drive Size | 1/4" |
Overall Length | Various |
Socket Size Range | 5/32" to 9/16",4mm to 14mm |
Details
Promotion Restriction | Not eligible for promotion |
Meets/Exceeds | ANSI |
Sockets Included | Yes |
SAE or Metric | SAE, Metric |
Measurement Type | SAE/Metric |
Number of Pieces | 25 |
Tether Capable | Not Tether Capable |
Features | Lockable Stacking Cases; Durable Transparent Lid; Removable Internal Tray; 72 Tooth Ratchet Full Life Time Warranty; Exceeds ANSI Specifications. |
Item | Socket Set |
Impact Rated | No |
Standards | ANSI |
Ratchets Included | Quick Release Ratchet |
Description
Tough Box, 1/4 In. Drive Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.