Shop All Glass & Ceramic Drill Bits
Dewalt
1/4" Diamond Drill Bit
Mfr # DW5572
Zoro # G1802884
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Electroplated Diamond
- Drill Bit Finish Uncoated
- Shank Shape Round
- Decimal Equivalent 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5572
- Zoro # G1802884
- UPC # 885911015714
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Maximum Drilling Depth | 2 in |
Drill Bit Dimension Type | Fractional Inch |
Bit Dia. | 1/4" |
Shank Hex Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Tile Drill Bit, 1/4 in, Diamond, Straight, Maximum Drilling Depth 2 in, Shank Diameter 3/8 in, Overall Length 2 1/4 in, Shank Hex Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415S)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- REMGRIT 6" L x Masonry Cutting Reciprocating Saw Blade 6" x 3/4", PK50 (GR24-50)
- GEARWRENCH 2 Pc 14 and 38 Drive 120XP Dual Material Flex Head Teardrop Ratchet Set (KDT81204P)
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- DEWALT 3/4" Diamond Drill Bit (DW5582)
- DEWALT 3/16" Diamond Drill Bit (DW5570)
- DEWALT 5/8" Diamond Drill Bit (DW5580)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- DEWALT 1" Diamond Drill Bit (DW5584)
- HYDRO HANDLE 1/2 Inch Electroplated Diamond Bit 8 mm Shank (HH12BIT)
- Dewalt Glass & Ceramic Drill Bits