Shop All Collets
Dewalt
1/4 COLLET FOR DYRWALL CUTOUT TOOL
Mfr # DCE55014
Zoro # G008656336
Not eligible for select promotions
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cut Out Tools
- Features 26,000 RPM Brushless Motor Delivers Fast and Consistent Cutting Performance, Depth Guide Designed for Consistent Cutting Depth and Consistent Engagement with Cutting Edge of Bit, LED Light Helps to Illuminate Dark Work Surfaces for Accurate Cutting, Tool Connect(TM) Chip Ready Chip Pocket Accepts Tool Connect(TM) Chip DCE042 and Connects with Tool Connect(TM) Site Manager App for Easy Asset Management on the Jobsite (DCE042 Sold Separately), Tool-Free Bit Change Enables Fast Bit Changes without the Need for a Wrench
- Accessory Type Cut-Out Tool
- Application For Cutting on a Variety of Wall Paneling
- Includes Belt Clip, DCE555 20V MAX XR(R) Brushless Drywall Cut-Out Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet |
For Use With | Cut Out Tools |
Features | 26,000 RPM Brushless Motor Delivers Fast and Consistent Cutting Performance, Depth Guide Designed for Consistent Cutting Depth and Consistent Engagement with Cutting Edge of Bit, LED Light Helps to Illuminate Dark Work Surfaces for Accurate Cutting, Tool Connect(TM) Chip Ready Chip Pocket Accepts Tool Connect(TM) Chip DCE042 and Connects with Tool Connect(TM) Site Manager App for Easy Asset Management on the Jobsite (DCE042 Sold Separately), Tool-Free Bit Change Enables Fast Bit Changes without the Need for a Wrench |
Accessory Type | Cut-Out Tool |
Application | For Cutting on a Variety of Wall Paneling |
Includes | Belt Clip, DCE555 20V MAX XR(R) Brushless Drywall Cut-Out Tool |
Description
Collet, For Use With Cut Out Tools, Application For Cutting on a Variety of Wall Paneling, Includes Belt Clip, DCE555 20V MAX XR(R) Brushless Drywall Cut-Out Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- WHITESIDE MANUFACTURING SOCKET FOR WHEEL FOR THE HRS CREEPER (WH33S)
- REGAL CUTTING TOOLS #8-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015103AS)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2315R-200)
- DEWALT 1/8 COLLET FOR DYRWALL CUTOUT TOOL (DCE55018)
- DEWALT 5/32 COLLET FOR DYRWALL CUTOUT TOOL (DCE550532)
- GS TOOLING 7/16" TG75 Collets (334822)
- H & H INDUSTRIAL PRODUCTS Pro-Series 3/8" Sk16 Lyndex Style Collet (3901-5448)
- YG-1 TOOL CO Er16 Collet (160532)
- PARLEC Collet, ER32, 9/16 (ER32-0562)
- LYNDEX-NIKKEN Collet, 3J, 3/8in (300-024)
- Dewalt Collets