Shop All Socket Sets
Dewalt
1/4", 3/8" Drive SAE/Metric, 34 pcs
Mfr # DWMT73804
Zoro # G5008188
product price: $53.29
/ea
Not eligible for select promotions
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI
- Sizes Included 5/32",3/16",7/32",1/4",9/32",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
- Number of Pieces 34
- Measurement Type SAE/Metric
- Drive Size 1/4", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWMT73804
- Zoro # G5008188
- UPC # 076174738049
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Sizes Included | 5/32",3/16",7/32",1/4",9/32",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Drive Size | 1/4", 3/8" |
Overall Length | Various |
Socket Size Range | 5/32" to 7/8", 5mm to 19mm |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ANSI |
Number of Pieces | 34 |
Measurement Type | SAE/Metric |
SAE or Metric | SAE, Metric |
Ratchets Included | Quick Release Ratchet |
Meets/Exceeds | ANSI |
Impact Rated | No |
Sockets Included | Yes |
Tether Capable | Not Tether Capable |
Item | Socket Set |
Features | Locking stackable case with removable inner tray; Exceeds ANSI Specifications; Full Lifetime Warranty; 72 tooth count ratchet giving a 5 degree arc swing for maneuverability in constricted areas; Hard stamped markings on sockets and wrenches for easier identification; Knurled ring for added control while handling sockets. |
Product Type | Tough Box, 1/4",3/8" Drive Socket Set |
Description
Tough Box, 1/4 In.,3/8 In. Drive Socket Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mini-Magnetic Stand (7014-10)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/32" Orbit Dia 12000 rpm (CP7225)
- PROTO 7 Piece Metric L-Shape Hex Key Set, J4985 (J4985)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-11' 0)
- DEWALT 1/2" Drive Metric, 10 pcs (DWMT73815)
- DEWALT 1/2" Drive SAE, 19 pcs (DWMT19240)
- DEWALT Stanley Consumer Tools DWMT73804 34 Piece Drive Socket Set; 0.25 & 0.38 in. (202751)
- DEWALT 1/4" Drive SAE, 25 pcs (DWMT73805)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- DEWALT 1/4" Drive SAE/Metric, 20 pcs (DWMT73811)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- Dewalt Sockets & Ratchets