Shop All Chop Saws & Cut-Off Saws
Dewalt
14" (355mm) Multi-Cutter Saw
Mfr # DW872
Zoro # G1848926
product price: $668.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Blade Dia. 14 in
- HP 4
- Corded/Cordless Corded
- Tool Weight 47 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW872
- Zoro # G1848926
- UPC # 028875008723
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Description
Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 1300 No Load RPM, 4 HP, 15 Amps, Corded, Cutting Capacity 5-3/16 In., Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type Horizontal D, Tool Weight 47 lb, Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit, Material Cast Aluminum, Polycarbonate, Includes 14 in Carbide Tipped Blade, Wrench, Vertical Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832874)
- PERFORMANCE TOOL Performance Tool 25 ft. L X 1 in. W Double Sided Tape Measure (W5041)
- VIKING Angle Grinder, 5/8"-11"Arbor, 5" Wheel, 9"L (VT3105)
- GEARWRENCH 1/4" Drive Impact Extension 2" (84172)
- DEWALT $SAW CHOP 14" HD (DWD28715)
- DEWALT Cut-Off Tool, Battery and Charger Kit (DCS438B/DCBP034C)
- DEWALT 14" Chop Saw with QUIK-CHANGE(TM) Keyless Blade Change System (D28715)
- DEWALT Cut-Out Tool Kit, 1/8", 5/32", 1/4" Collet (DCE555D2)
- DEWALT Cutoff Guard (DWE46266N)
- DEWALT Cut-Off Tool Kit, Cordless, 20V, 2 lb (DCS438E1)
- DAYTON Cold Saw, Corded, 275mm dia. Blade, 115VAC (499F50)
- Dewalt Power Saws