Shop All Circular Saw Blades
Dewalt
14" 100T Ultra-Fine Crosscuts Table Saw Thin Kerf
Mfr # DW7651
Zoro # G3106792
Free Shipping & Returns
Not eligible for select promotions
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3800
- Blade Type Crosscutting
- Application For Wood Cutting
- Tip Material Carbide Tipped
- Blade Dia. 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW7651
- Zoro # G3106792
- UPC # 028877426662
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 in |
Cutting Depth | 6" |
Arbor Size | 1 in |
Max. Cutting Depth | 6 in |
Cut Width | 0.11 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 14 in, Max. Blade Speed 3,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 100, Max. Cutting Depth 6 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Crosscutting, Cut Width 0.11 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Crosscutting, Plate Thickness 0.087 in, Application For Wood Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, 8" W Jaw, 22" L (648UHD)
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 8 (5-154)
- TITAN Pistol Grip Needle Nose Plier/Crimper, 9" (11400)
- RIDGID Bladed Cutter (T-215)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 12in. 60T ATB Crosscut (DW3216PT)
- DEWALT Laminate & Fiber Cement Saw Blades (DWA3193PCD)
- DEWALT 7-1/4" 48T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7761)
- DEWALT 7 1/4" 16 Slot Iron/Steel Blade (DW3330)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- Dewalt Circular Saw Blades