Shop All Circular Saw Blades
Dewalt
14" 100T Aluminum Cutting Saw Blade 1" Arbor
Mfr # DWA7889
Zoro # G7640272
original price:
$157.99
5% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Arbor Hole 1"
- Application For Cutting Metals
- Number of Teeth 100
- Blade Type Aluminum Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA7889
- Zoro # G7640272
- UPC # 885911358255
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Cutting Depth | 6" |
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cut Width | 0.126 in |
Max. Cutting Depth | 6 in |
Description
Circular Saw Blade, Series DWA, Blade Dia. 14 in, Max. Blade Speed 4,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 100, Max. Cutting Depth 6 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Solid Stock, Cut Width 0.126 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Aluminum Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Plier Lcking 7R Fast Release 7In (IRHT82577)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4840)
- MILWAUKEE TOOL Shockwave 1/4x2-9/16 Mag Nut Driver BK10 (49-66-4732)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- DEWALT Circular Saw Blades, 10 in Blade, PK2 (DWA110CMB)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- DEWALT 8-1/4" Circular Saw Blades (DWA181424)
- DEWALT Chop Saw Blade, 14" dia., 1" A (DWTDW8003)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- MILWAUKEE TOOL 12 in. Segmented Ductile Iron Cutting Blade (49-93-7335)
- Dewalt Circular Saw Blades