Shop All Pilot Point Drill Bits
Dewalt
13/64" PILOT POINT(R) drill bit
Mfr # DW1913
Zoro # G2517112
original price:
$2.89
10% off
new price: $2.59
/ea
Not eligible for select promotions
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031 in
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
- Shank Dia. 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1913
- Zoro # G2517112
- UPC # 028877302126
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Flute Length | 2 11/25 in |
Overall Length | 3 5/8 in |
Drilling Depth | 2-7/16" |
Decimal Size | 0.2031" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 12xD |
Maximum Drilling Depth | 3 5/8 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2031 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/8" (80689)
- CHAMPION CUTTING TOOL 13/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth (CHA CT7-13/16)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/16 (C17066)
- KLEIN TOOLS Wide Range Distribution Grip (16477)
- DEWALT 11/64" Industrial Cobalt (DWA1211)
- DEWALT Carbide Metal Holesaw Replacement Pilot Bit (DWACM1808)
- DEWALT 11/32" Black Oxide Split Point Drill Bit (DW1122)
- DEWALT 27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1127)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- DEWALT 9/32" PILOT POINT(R) drill bit (DW1918)
- DEWALT 3/8" PP Industrial Cobalt (DWA1224)
- Dewalt Pilot Point Drill Bits