Shop All Pilot Point Drill Bits
Dewalt
13/64" Industrial Cobalt
Mfr # DWA1213
Zoro # G0461365
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA1213
- Zoro # G0461365
- UPC # 885911416788
- Country of Origin Germany
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 |
Flute Length | 1 13/16 in |
Overall Length | 3 19/32 in |
Drilling Depth | 1-55/64" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.2031" |
Depth:Dia. Ratio | 9xD |
Maximum Drilling Depth | 1 13/16 in |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 13/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Master Tool Set, SAE and Metric, 70-Piece (40JD52)
- PROTECTIONPRO 18 in. Black Adjustable Wrench (PR3309988)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-9100)
- BLU-MOL 3-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (554)
- DEWALT 5/16" Black Oxide Split Point Drill Bit (DW1120)
- DEWALT 1/16" Black Oxide Split Point Drill Bit (2-Pack) (DW1104)
- DEWALT 3/32" Industrial Cobalt (DWA1206)
- DEWALT PILOT POINT31/64 DRILL BIT (DW1931B)
- DEWALT 23/64" Black Oxide Split Point Drill Bit (DW1123)
- DEWALT 1/4" PILOT POINT(R) drill bit (DW1916)
- DEWALT 11/64" Black Oxide Split Point Drill Bit (DW1111)
- Dewalt Drill Bits