Shop All Pilot Point Drill Bits
Dewalt
13/64" Black Oxide Split Point Drill Bit
Mfr # DW1113
Zoro # G7419526
product price: $1.89
/ea
Not eligible for select promotions
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1113
- Zoro # G7419526
- UPC # 885911248617
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Flute Length | 2 11/25 in |
Overall Length | 3 5/8 in |
Drilling Depth | 2-7/16" |
Decimal Size | 0.2031" |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 3 5/8 in |
Depth:Dia. Ratio | 12xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2031 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Mason Line&Reel500'Bk/Or (25491)
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- DEWALT Cordless ReciprocatIng Saw, Li-Ion, 20.0V (DCS380B)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- DEWALT 1/16" Split Point drill bit (DW1904)
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- DEWALT 9/64" Black Oxide Split Point Drill Bit (DW1109)
- DEWALT 3/8" PILOT POINT(R) drill bit (DW1924)
- DEWALT 1/8" Split Point drill bit (DW1908)
- L.H. DOTTIE L.H. Dottie Replacement Carbide Hole Cutter Pilot Bit (CTP)
- Dewalt Pilot Point Drill Bits