Shop All Reciprocating Saws
This Product is Discontinued
Dewalt
13.0 Amp Reciprocating Saw Kit (Discontinued)
Mfr # DW311K
Zoro # G3100413
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Vibration Reduction No
- Voltage 120V AC
- Current 13 A
- Stroke Length 1 1/8 in
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW311K
- Zoro # G3100413
- UPC # 028877525501
- Country of Origin Mexico
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 18 in |
Length of Stroke | 1-1/8" |
Cord Length | 8 ft |
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Current 13 A, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,700 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 18 in, Tool Weight 9 lb, Voltage 120V AC, Cord Length 8 ft, Includes Carry Case, Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.