Shop All Cordless Tool Accessories
Dewalt
12V/20V 4 Amp Battery Charger
Mfr # DCB1104-QW
Zoro # G311225977
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes DCB1104
- Charger Input Voltage 230 VAC
- Features Mounting Capability: Two Screw Wall Mount (Screws Sold Separately), State of Charge Indicator: Two-Stage Led State of Charge Indicator
- For Battery Voltage 10.8V, 12V, 14.4V, 18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB1104-QW
- Zoro # G311225977
- UPC # 5035048752319
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Includes | DCB1104 |
Item | Charger |
Charger Input Voltage | 230 VAC |
Features | Mounting Capability: Two Screw Wall Mount (Screws Sold Separately), State of Charge Indicator: Two-Stage Led State of Charge Indicator |
For Battery Voltage | 10.8V, 12V, 14.4V, 18V |
Indicator Light | Yes |
Charger Class | Standard |
Charging Port Voltage | 12V/18V DC |
For Battery Chemistry | Li-ion |
Description
Charger, Battery Capacity Not Applicable, Battery Capacity Charged in 1-Hour Not Applicable, Charging Port Voltage 12V/18V DC, Charger Input Voltage 230 VAC, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-373 Ironoxx, 722 Black, 10 Lb (32-373)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 11/32 (11114)
- SUPERCUT 165-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448528)
- BNS Steel Ball Contact Point Accessory (599-7049)
- DEWALT 20.0V Li-Ion Battery, 2.0Ah Capacity, 2-Piece (DCB203-2)
- DEWALT Charger (DCB1104)
- DEWALT FLEXVOLT® 20V/60V MAX* 12.0 Ah Li-Ion Battery (DCB612)
- DEWALT Battery Adapter for Li-Ion 20V (DCA1820)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb, PK2 (DCBP520-2)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- RIDGID Expander Head, 1/2" (10261)
- Dewalt Cordless Tools