Shop All Specialty Rechargeable Batteries
Dewalt
12V MAX* Oil-Resistant 5.0Ah Battery
Mfr # DCB126G
Zoro # G7796972
product price: $119.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Cordless Tool Battery Platform 12V MAX
- Battery Chemistry Li-ion
- Overall Height 2 3/4 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB126G
- Zoro # G7796972
- UPC # 885911728423
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Overall Length | 3 1/2 in |
Overall Height | 2 3/4 in |
Overall Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tool Battery Platform | 12V MAX |
Battery Chemistry | Li-ion |
Weight | 1 lb |
For Use With | DEWALT(R) 12V MAX* Tools |
Number of Cells | 6 |
Features | Oil-Resistant |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Battery Capacity | 5 Ah |
Battery Series | 12V MAX Oil-Resistant |
Cordless Tool Kit Contents | (1) Battery |
Item | Battery |
Voltage | 12 V |
Charger Included | No |
Accessory Type | Battery |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Number of Cells 6, Battery Series 12V MAX Oil-Resistant, Cordless Tool Battery Platform 12V MAX, Overall Height 2 3/4 in, Overall Length 3 1/2 in, Overall Width 2 1/2 in, Weight 1 lb, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces CTM Homecare HS-890, HS-560 (ML50-12521)
- MOTOROLA SOLUTIONS Blue 25 Mile 2 Way Radio W/Charging Dock (T383)
- ILC Replacement for LFI Bl93nc487 Battery (BL93NC487)
- ILC Replacement for Medcare Products 400001 Lift Retrofit Battery (400001 LIFT RETROFIT BATTERY MEDCARE PRODUCTS)
- DEWALT 12V MAX* Oil-Resistant 3.0Ah Battery (DCB124G)
- DEWALT 20V MAX* Oil-Resistant 2.0Ah Battery (DCB203G)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK) (DCB210-2)
- DEWALT 12V MAX* 5.0Ah Lithium Ion Batteries (2-Pack) (DCb126-2)
- DEWALT 20V/60V Max Flexvolt 12 Ah Battery (DWDCB612)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (DCB210)
- ILC Replacement for Samsung Galaxy S5 (GALAXY S5 SAMSUNG)
- Dewalt Specialty Rechargeable Batteries