Shop All Box, I-Beam, and Torpedo Levels
Dewalt
12V MAX* Compatible Red Cross Line Laser
Mfr # DW088LR
Zoro # G7313419
Free Shipping & Returns
Not eligible for select promotions
$289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 1/2 in
- Accuracy +/-0.125 in
- Width 12 29/32 in
- Features Full Time Pulse Mode
- Includes Bracket, Laser Glasses, Target
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW088LR
- Zoro # G7313419
- UPC # 076174773712
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 18 1/2 in |
Width | 12 29/32 in |
Height | 6 17/64 in |
Overall Width | 13 1/2 in |
Overall Height | 7 in |
Overall Depth | 17 5/16 in |
Description
Cross Line Laser, Accuracy +/-0.125 in, Battery Type Li-Ion, Features Full Time Pulse Mode, Includes Bracket, Laser Glasses, Target, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 50 ft, Mount Type Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red, Number of Level Vials 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-10)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502169230)
- PROTO C-Clamp, Regular Duty, 8" Max. Opening (J408A)
- DEWALT Box Beam Level, Aluminum, 72 in. (DWHT43172)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- DEWALT Box Beam Level, Aluminum, 24 in. (DWHT43224)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- DEWALT I-Beam Level, Aluminum, 78 in. (DWHT42170)
- GARANT Spirit level with selectable magnet, Length: 250 mm (467010 250)
- Dewalt Box, I-Beam, and Torpedo Levels