Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Dewalt
12V MAX* Compatible 2 x 360 Red Line Laser (Discontinued)
Mfr # DW0811LR
Zoro # G5756628
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW0811LR
- Zoro # G5756628
- UPC # 076174773750
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 18 1/2 in |
Height | 6 17/64 in |
Width | 12 29/32 in |
Overall Depth | 13 3/4 in |
Overall Height | 7 in |
Overall Width | 17 1/4 in |
Description
Cross Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type Li-Ion, Features Spot and Cross Line Capability, use This Laser for Multiple Applications, Includes Enhancement Glass, Target, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 50 ft, Mount Type Magnetic, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.