Shop All Rotary and Straight Line Laser Levels
Dewalt
12V MAX* Compatible 2 Spot + Cross Line Red Laser
Mfr # DW0822LR
Zoro # G2867897
product price: $439.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$439.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 4
- Number of Dots 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW0822LR
- Zoro # G2867897
- UPC # 885911492249
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 7 in |
Width | 13 1/2 in |
Length | 17 13/32 in |
Overall Width | 13 1/2 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Depth | 17 3/8 in |
Overall Height | 7 in |
Description
When you need to make precise measurements, the Dewalt DW0822LR Laser Kit is the tool for you. It comes with a built-in magnetic bracket and locking pendulum, so it stays in place while being used. This horizontal projection laser kit has 4 beams that can project a cross line from left to right. The accuracy of this laser level is +/-1/8 in at 100 ft. It comes with an integrated magnetic bracket that keeps the device securely attached to metal surfaces such as studs or pipes. The device also features a locking pendulum that locks your laser level in place while being used, giving you peace of mind when making your measurements. When it comes to high quality and durable tools, you know you can count on Dewalt's DW0822LR Laser Kit.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- MILWAUKEE TOOL 36mm Metric Combination Wrench (45-96-9536)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/64 (C18011)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #49 (C23165)
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- DEWALT 12V MAX* Compatible Red 3 X 360 Line Laser (DW089LR)
- DEWALT SPOT BEAM AND HORIZONTAL LINE LASER (DW0851)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- DEWALT 3 BEAM LINE LASER (DW089K)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- Dewalt Levels, Compasses, and Plumb Bobs