Shop All Specialty Rechargeable Batteries
Dewalt
12V MAX* 5.0Ah Lithium Ion Batteries (2-Pack)
Mfr # DCb126-2
Zoro # G7796674
product price: $169.44
/pk 2, $84.72/ea
Free Shipping & Returns
$169.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 2 1/2 in
- Battery Chemistry Li-ion
- Number of Batteries Included 2
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCb126-2
- Zoro # G7796674
- UPC # 885911686327
- Country of Origin Malaysia
- Category Specialty Rechargeable Batteries
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 2 3/4 in |
Overall Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Li-ion |
Number of Batteries Included | 2 |
Voltage | 12 V |
Weight | 0.9 lb |
Battery Capacity | 5 Ah |
Wireless Tool Tracking | No |
Item | Battery |
Cordless Tool Kit Contents | (2) Batteries |
Number of Cells | 6 |
For Use With | DEWALT(R) 12V MAX* Tools |
Battery Series | 12V MAX |
Charger Included | No |
Cordless Tool Battery Platform | 12V MAX |
Accessory Type | Battery |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 12 V, Cordless Tool Kit Contents (2) Batteries, Number of Cells 6, Battery Series 12V MAX, Cordless Tool Battery Platform 12V MAX, Overall Height 2 3/4 in, Overall Length 3 1/2 in, Overall Width 2 1/2 in, Weight 0.9 lb, Wireless Tool Tracking No, Package Quantity 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSFBP130SL (CS-FBP130SL)
- ULTRALAST Battery, UL1865-26-2P (UL1865-26-2P)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- CLEAN REMOTE Pay-Per-View Universal Remote Control (CR2M)
- DEWALT 12V MAX* Oil-Resistant 3.0Ah Battery (DCB124G)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK) (DCB210-2)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (DCB210)
- DEWALT 12V MAX* Oil-Resistant 5.0Ah Battery (DCB126G)
- DEWALT 20V/60V Max Flexvolt 12 Ah Battery (DWDCB612)
- DEWALT 20V MAX* Oil-Resistant 5.0Ah Battery (DCB205G)
- ILC Replacement for Samsung Galaxy TAB 4 8.0 Sm-t335 (GALAXY TAB 4 8.0 SM-T335 SAMSUNG)
- Dewalt Specialty Rechargeable Batteries