Shop All Rotary and Straight Line Laser Levels
Dewalt
12V MAX* 5 Spot Green Laser
Mfr # DW085LG
Zoro # G2868037
product price: $569.00
/ea
Free Shipping & Returns
$569.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW085LG
- Zoro # G2868037
- UPC # 885911492218
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4"-20, 5/8"-11 |
Length | 17 13/32 in |
Width | 13 1/2 in |
Height | 7 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Height | 7 in |
Overall Width | 13 in |
Overall Depth | 17 1/8 in |
Description
With its versatile design, the DEWALT DW085LG Dot Laser is the tool you need for any job. The laser level features a magnetic bracket that can be attached to metal surfaces, as well as a locking pendulum that ensures accuracy. Its straight wireway allows you to measure vertically and horizontally without having to move the laser level. It has an integrated magnetic bracket that allows you to attach it to metal surfaces. You can use this horizontal projection laser level on both interior and exterior jobs with its green laser class 2 rating. Featuring 5 beams, this 12V Li-Ion battery powered rotary and straight line laser level also has an accuracy of +/-1/8 in at 100 ft. The DEWALT DW085LG Dot Laser is a durable, multi-purpose tool that will meet all your needs when it comes to measuring distances accurately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Corner Roller (4-707)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- MILWAUKEE TOOL Lineman's 5in1 Ratcheting Wrench with Milled Strike Face (48-22-9216M)
- DRILL AMERICA #42 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO42)
- DEWALT 12V MAX* 3 x 360 Green Line Laser (DW089LG)
- DEWALT 20V MAX* Green Rotary Tough Laser (DW079LG)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- DEWALT COMPACT 20V LASERS 3x360 (DCLE34031B)
- DEWALT Dot Laser, Horizontal Projection, 2 Beams (DW088CG)
- DEWALT SPOT BEAM AND HORIZONTAL LINE LASER (DW0851)
- STABILA 03265 - GPLAX50G Crosslines Laser System w/ Mounting Pole (03265GP-STABILA)
- Dewalt Levels, Compasses, and Plumb Bobs