Shop All Rotary and Straight Line Laser Levels
Dewalt
12V MAX* 5 Spot + Cross Line Green Laser
Mfr # DW0825LG
Zoro # G2868028
product price: $689.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$689.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 5
- Number of Dots 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW0825LG
- Zoro # G2868028
- UPC # 885911492225
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 17 13/32 in |
Height | 7 in |
Width | 13 1/2 in |
Overall Depth | 17 5/16 in |
Overall Width | 13 13/16 in |
Overall Height | 7 in |
Description
This DW0825LG Laser Kit from DeWalt is a powerful rotary and straight line laser level that provides accurate horizontal projection for up to 100 ft. The laser kit comes with an integrated magnetic bracket, which allows you to attach the device on metal surfaces. The locking pendulum gives you added control over the device's accuracy and repeatability. This green laser level features 5 beams, so it can help you set out five different reference points at once. It has a 12V Li-Ion battery that is rechargeable for maximum convenience. If you are looking for a rotary and straight line laser level that works well in exterior or interior applications, then this DW0825LG Laser Kit will prove useful to your job site needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- DRILL AMERICA 3/16" Carbide Tipped Jobber Length Drill Bit (D/ACT3/16)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708SPL)
- DEWALT Cross Line Laser (DW088K)
- DEWALT Dot Laser, Horizontal Projection, 2 Beams (DW088CG)
- DEWALT Self Leveling Rotary Laser - Int/Ext w/ Tripod and Grade Rod (DW074KDT)
- DEWALT 12V MAX* Compatible 2 Spot + Cross Line Red Laser (DW0822LR)
- DEWALT 12V MAX* 2 Spot Cross Line Green Laser (DW0822LG)
- DEWALT 20V MAX* Red Rotary Tough Laser (DW079LR)
- DEWALT 20V MAX* Green Rotary Tough Laser (DW079LG)
- Dewalt Levels, Compasses, and Plumb Bobs