Shop All Rotary and Straight Line Laser Levels
Dewalt
12V MAX* 3 x 360 Green Line Laser
Mfr # DW089LG
Zoro # G5756661
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW089LG
- Zoro # G5756661
- UPC # 076174773743
- Country of Origin Thailand
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 12 29/32 in |
Height | 6 17/64 in |
Length | 18 1/2 in |
Overall Height | 7 in |
Overall Depth | 13 3/4 in |
Overall Width | 17 1/4 in |
Description
Cross Line Laser, Accuracy +/-0.125 in, Battery Type Li-Ion, Features Full-Time Pulse Mode Allows use with Detector, Maintains Full Brightness for Visibility, and Extends Range, Locking Pendulum to Helps Prevent Damage to Internal Components, Includes Case, Charger, Bracket, Target, Number of Beams 3, Number of Planes 2, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 100 ft, Mount Type Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KX8701-7 7 Inch Cobra Pliers (KX8701-7)
- KO-KEN Bit Socket 3/8 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-3/8)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- DEWALT ALKALINE CROSS SPOT COMBO LINE LASER (DW0822CG)
- DEWALT 12V MAX* Compatible 2 Spot + Cross Line Red Laser (DW0822LR)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- DEWALT 20V MAX* Red Rotary Tough Laser (DW079LR)
- DEWALT 20V MAX* Green Rotary Tough Laser (DW079LG)
- DEWALT COMPACT 20V LASERS 3x360 (DCLE34031B)
- STABILA DE-TECH Receiver with Bracket (07430)
- Dewalt Levels, Compasses, and Plumb Bobs