Shop All Rotary and Straight Line Laser Levels
Dewalt
12V MAX* 2 x 360 Green Line Laser
Mfr # DW0811LG
Zoro # G5756637
product price: $689.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$689.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW0811LG
- Zoro # G5756637
- UPC # 076174773767
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 12 29/32 in |
Length | 18 1/2 in |
Height | 6 17/64 in |
Overall Height | 7 in |
Overall Width | 17 1/4 in |
Overall Depth | 13 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Description
Cross Line Laser, Accuracy +/-1/8 in @ 30 ft, 0.46 in @ 100 ft, Battery Type Li-Ion, Features Integrated Magnetic Bracket, Locking Pendulum, Includes Case, Charger, Enhancement Glass, Bracket, Target, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 100 ft, Mount Type Magnetic, Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Cordless Power Source (ADP05)
- POWERBUILT 2Pc Self Adjusting Pliers Set (E) (240320)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 12 (1300MN616)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- DEWALT SPOT BEAM AND HORIZONTAL LINE LASER (DW0851)
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- DEWALT Interior and Exterior Rotary Laser Level Kit (DW074KD)
- DEWALT 3 Beam Laser Pointer (DW083K)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Green, 50 ft. (40-6210)
- Dewalt Rotary and Straight Line Laser Levels