Shop All Cordless Tool Accessories
Dewalt
12V-20V Lithium-Ion Battery Charger
Mfr # DCB115
Zoro # G4170117
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12.0 to 20.0
- Cordless Tool Battery Type Li-Ion
- Series 12V MAX - 20V MAX
- For Use With DEWALT(R) 12V to 20V MAX Li-Ion Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB115
- Zoro # G4170117
- UPC # 885911230032
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12.0 to 20.0 |
Cordless Tool Battery Type | Li-Ion |
Series | 12V MAX - 20V MAX |
For Use With | DEWALT(R) 12V to 20V MAX Li-Ion Batteries |
Charger Output Voltage | 12.0 to 20.0 |
Number of Ports | 1 |
For Battery Voltage | 12V, 20V |
Category Type | Battery Charger |
Item | Battery Charger |
Charger Input Voltage | 120V |
Features | Yellow LED illuminates for Hot/Cold Pack Delay |
Charge Time | (6 Ah) 90 min |
Charger Class | Standard |
Battery Capacity Charged in 1-Hour | 4 Ah |
Wireless Tool Tracking | No |
Plug Type | Two-Prong |
Charging Port Voltage | (1) 12V/20V |
Indicator Light | Yes |
Battery Chemistry | Li-ion |
Description
Battery Charger, Charge Time (6 Ah) 90 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/20V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With DEWALT(R) 12V to 20V MAX Li-Ion Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4 (MHSTK64)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- DEWALT 20V MAX* Compact 3Ah Battery (DCB230)
- DEWALT Battery, Li-ion, Capacity 5 Ah, 20V MAX (DCB205-2C)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity, 2-Pack (DCB206-2)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity (DCB606)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- MAKITA 7.2V (1.3Ah) Ni-Cd Stick Battery, 10/pk (B7000-B-10)
- Dewalt Cordless Tools