Shop All Demolition Hammers
Dewalt
12lb (5.6 kg) SDS MAX CHIPPING HAMMER
Mfr # D25810K
Zoro # G9681379
product price: $449.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10.5 A
- Blows per Minute 0 to 3,150
- Drive System SDS Max
- Handle Type Chipper
- Impact Energy 5.2 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D25810K
- Zoro # G9681379
- UPC # 885911684033
- Country of Origin China
- Category Demolition Hammers
Dimensions
Tool Length | 18 3/16 in |
Overall Width | 18 11/16 in |
Overall Height | 5 11/16 in |
Description
Demolition Hammer, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 5.2 ft-lb, Maximum Blows per Minute 3,150 bpm, Tool Weight 12.6 lb, Current 10.5 A, Number of Speed Settings Continuous, Sound Level 105 dB, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 0 bpm, Application Chipping, Demolition, Blows per Minute 0 to 3,150, Motor Type Electric, Overall Height 5 11/16 in, Overall Width 18 11/16 in, Series SDS-Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (55505)
- GREENLEE Bit Set, Steel, 10 Pieces, Hand Application (9953-20)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- WESTCOTT Ruler, Plastic, 12 In (14381)
- DEWALT 19 lb. SDS MAX Demolition Hammer (D25872K)
- DEWALT Demo Hammers (DCH911Z2)
- DEWALT Demolition Hammer, Corded, 105 dBA (D25911K)
- DEWALT 23 lb. Demolition Hammer Kit w/ Shock, 14 amp, 19 Joules, 7 Settings, 1,020 - 2,040 BPM (D25901K)
- DEWALT 22 lb. SDS MAX Demolition Hammer (D25892K)
- BON TOOL Bon 84-452 Hammer Tacker, Rapid 11 (84-452)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- Dewalt Rotary and Demolition Hammers