Shop All Circular Saw Blades
This Product is Discontinued
Dewalt
12In, 96-Teeth Plastic CuttIng Circular Saw Blade (Discontinued)
Mfr # DW7296PT
Zoro # G7636955
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- For Use With Miter and Table Saws
- Diamond Knockout No
- Application Used for Fine Trim/Crosscutting in Wood (Especially Hard Woods), Non-Ferrous Metals and Plastics
- Cutting Depth 4-1/2"
- Blade Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW7296PT
- Zoro # G7636955
- UPC # 028877568812
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4-1/2" |
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cutting Depth | 4 1/2 in |
Cut Width | 0.102 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 96, Max. Cutting Depth 4 1/2 in, Primary Material Application Plastic, Materials Cut Aluminum, Non-Ferrous Metals, Plastic, Cut Width 0.102 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.079 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.