Shop All Circular Saw Blades
This Product is Discontinued
Dewalt
12In, 60-Teeth Circular Saw Blade (Discontinued)
Mfr # DW3216PT
Zoro # G7638565
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Primary Saw Application General Purpose
- Blade Type Finishing
- Hook Angle 5 Degrees
- For Use With Miter and Table Saws
- Diamond Knockout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW3216PT
- Zoro # G7638565
- UPC # 028877568799
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12 in |
Cutting Depth | 4-1/2" |
Arbor Size | 1 in |
Cut Width | 0.106 in |
Max. Cutting Depth | 4 1/2 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Plywood, Cut Width 0.106 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.079 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.