Shop All Cordless Tool Accessories
This Product is Discontinued
Dewalt
12.0V Li-Ion Battery, 2.0Ah Capacity (Discontinued)
Mfr # DCB127
Zoro # G7637664
Not eligible for select promotions
This Product is Discontinued
Key Features
- For Use With DEWALT(R) 12V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- For Use With Mfr. Model Number DCB107, DCB112, DCB113, DCB115, DCB119
- Series 12V MAX(TM)
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCB127
- Zoro # G7637664
- UPC # 885911346122
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | DEWALT(R) 12V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) Battery |
For Use With Mfr. Model Number | DCB107, DCB112, DCB113, DCB115, DCB119 |
Series | 12V MAX(TM) |
Voltage | 12 V |
Battery Capacity | 2 Ah |
Item | Battery |
Category Type | Battery Pack |
Features | Compact, Lightweight Design, No Self-Discharge, Quick 30 min. Charge Time |
Included Charger | No |
Charger Replacement | DCB115 |
Charger Input Voltage | 120V AC |
Battery Chemistry | Li-ion |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (1) Battery |
Accessory Type | Battery |
Cordless Tool Battery Platform | 12V MAX |
Number of Batteries Included | 1 |
Charger Included | No |
Battery Series | 12V MAX |
Description
Battery, Battery Capacity 2 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 12V MAX, Cordless Tool Battery Platform 12V MAX, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.