Shop All Reciprocating Saws
Dewalt
12.0 Amp Reciprocating Saw
Mfr # DWE305
Zoro # G9009542
product price: $139.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Voltage 120V AC
- Current 12 A
- Stroke Length 1 1/8 in
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE305
- Zoro # G9009542
- UPC # 885911406703
- Country of Origin Mexico
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 17 1/2 in |
Cord Length | 6 ft |
Length of Stroke | 1-1/8" |
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Magnesium, Current 12 A, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,900 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 1/2 in, Tool Weight 7.2 lb, Voltage 120V AC, Cord Length 6 ft, Case Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (BA-12LA)
- CLC Canvas Tool Pouch Assorted 3 pc (C1100)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #31 (41701)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- DEWALT Cordless Reciprocating Saw, Compact, 20V (DCS382B)
- DEWALT Cordless Recip Saw, 3000SPM, 20VDC, Battery (DCS380B/DCB204)
- DEWALT Cordless Recip Saw w/ BONUS BATTERY (DCS382B/DCBP520)
- DEWALT Cordless Reciprocating Saw Kit, 20.0V (DCS367P1/ DCB205)
- DEWALT 9" L x 14 TPI Bi-metal Reciprocating Saw (21235B9114GR/ DWE305)
- MAKITA RECIPRO SAW BLD 6 #72 5PK (MP792615-4)
- Dewalt Power Saws