Shop All Cordless Impact Tools
Dewalt
12.0 3/8" Belt Clip, Kit Bag
Mfr # DCF902F2
Zoro # G3976863
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Included Mfr. No. DCB122
- Features (3) LED Lights, 17% Shorter, 3 Mode Settings, 30% More Torque, Lightweight Design, Precision Wrench Control Feature
- Battery Capacity (2) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF902F2
- Zoro # G3976863
- UPC # 885911631921
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 1/8 in |
Head Height | 7 1/4 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Square, Max. Torque 200 ft-lb, Battery Included, Voltage 12 V, Series XTREME, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3600, Max. No Load RPM 2850, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 5-7/64 In., Tool Weight 1.7 lb, Clutch Style Keyless, Battery Included Mfr. No. DCB122
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.6 hp (CP854E)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 5/8 (53640)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- BETA Double Open End Wrench, 7/16X1/2" (000550218)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845P1)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P2)
- DEWALT 1/2in. Impact Wrench Kit w/Detent Pin Anvil (DW292K)
- DEWALT Cordless Impact Driver, 1/4" Drive, 20.0 V (DCF845B)
- DEWALT Ratchet 3/8-1/2" w/ Bonus Battery (DCF510B/DCBP520)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 6" Ext Anvil (W9691-K4E)
- Dewalt Cordless Impact Tools