Shop All Cordless Impact Tools
Dewalt
12.0 1/4" Belt Clip, Tool Case, Kit Bag
Mfr # DCF801F2/DCB124
Zoro # G8714859
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Tool Weight 1.8 lb
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF801F2/DCB124
- Zoro # G8714859
- UPC # 885911631020
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,450 in-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 2,850 RPM, Impact Rated Yes, Impacts per Minute 3,600, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Number of Batteries Included 3, Battery Capacity (1) 3.0 Ah, (2) 2.0 Ah, Battery Model No. DCB124, Mfr. No. DCB122, Battery Series 12V Max, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 2.5 lb. Head with 16" Steel Reinforced Rubber Handle (PRO2516CP)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 2" (SPI.1/4)
- PREMIER 3 x 19 Row Z-Pro Long Handle Wire Brush with Scraper (319sc)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- DEWALT Impact Driver Kit, 20V DC, 3,200 RPM (DCF840C2)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- DEWALT Cordless Impact Wrench, 3/8 in, Battery (DCF923B/DCB204)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- DEWALT Cordless Impact Driver, 1/4" Drive, 20.0 V (DCF845B)
- DEWALT 20V 1.5Ah 1/4In Cordless Impact Driver (DCF885C1)
- MILWAUKEE TOOL M12 Battery 2PK + 1/4" Hex Impact Driver (48-11-2412, 3453-20)
- Dewalt Cordless Tools