Shop All Multi-purpose Air Hoses
Dewalt
1/2" x 50 ft Rubber Air Hose
Mfr # DXCM012-0203
Zoro # G3171548
product price: $100.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Rubber
- Pneumatic Hose Inside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM012-0203
- Zoro # G3171548
- UPC # 846212068373
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Air Hose |
Tube Material | Rubber |
Description
Air Hose,Rubber,1/2 In.x50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- BESTORQ Timing Belt Model 190XL044 19 in Effective length and 044 in Top Width (190XL044)
- DEWALT 3/8" x 50 ft Hybrid Air Hose (DXCM012-0205)
- DEWALT 1/4-inch x 50FT Braided Polyurethane Air Hose (DXCM012-0251)
- DEWALT 3/8-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0254)
- DEWALT 1/2" x 3 ft Hybrid Whip Air Hose (DXCM012-0210)
- DEWALT 3/8" x 100 ft Rubber Air Hose (DXCM012-0202)
- DEWALT 1/2" x 50 ft Hybrid Air Hose (DXCM012-0207)
- RBL PRODUCTS AIR HOSE PROTECTIVE SLEEVE (RB135)
- Dewalt Air Hoses