Shop All Multi-purpose Air Hoses
Dewalt
1/2" x 50 ft Hybrid Air Hose
Mfr # DXCM012-0207
Zoro # G3171493
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM012-0207
- Zoro # G3171493
- UPC # 846212068410
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hybrid Air Hose |
Description
Air Hose,Hybrid,1/2 In.x50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting (2.50DXPSR06.00)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- DEWALT 1/2" x 3 ft Hybrid Whip Air Hose (DXCM012-0210)
- DEWALT 1/2" x 50 ft Rubber Air Hose (DXCM012-0203)
- DEWALT 1/4-inch x 50FT Braided Polyurethane Air Hose (DXCM012-0251)
- DEWALT 3/8" x 50 ft Hybrid Air Hose (DXCM012-0205)
- DEWALT 3/8-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0254)
- DEWALT 3/8" x 100 ft Rubber Air Hose (DXCM012-0202)
- DEWALT 1/4-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0252)
- Dewalt Multi-purpose Air Hoses