Shop All Hammer Drill Bits
Dewalt
1/2" x 4" x 6"SDS+ Hammer Bit (Bulk 25)
Mfr # DW5437B25
Zoro # G2939894
product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 1/2 in
- Decimal Equivalent 0.5
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5437B25
- Zoro # G2939894
- UPC # 028874254374
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry, Natural Stone |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Hammer Drill |
Material - Machining | Carbide Tipped |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7/16)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4782)
- WRIGHT TOOL Barrel Pin 11/16 (9A613)
- CENTURY DRILL & TOOL Damage Screw Remover Set (73430)
- DEWALT 1/4" x 4" x 6" SDS+ Hammer Bit (DW5417)
- DEWALT 7/8" x 16" x 18" SDS+ Hammer Bit (DW5462)
- DEWALT 1/2" x 4" x 6" High Impact Carbide SDS+ (DW5537)
- DEWALT 1-1/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5854)
- DEWALT 5/16" x 12" Drill Bit Premium Percussion (DW5229)
- DEWALT 1-Piece 3-1/4" x 22" SDS Max Core Bit (DW5921)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus (HCFC2015)
- Dewalt Hammer Drill Bits