Shop All Bell Hanger Drill Bits
Dewalt
1/2" x 24" Bell Hanger Bit
Mfr # DW1782
Zoro # G2352086
Not eligible for select promotions
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Application Computer, Security, Phone Cable
- Cutting Edge 135 Split Point
- Length 24"
- Features Increased Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1782
- Zoro # G2352086
- UPC # 028877476490
- Country of Origin China
- Category Bell Hanger Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 1/2 in |
Length | 24" |
Overall Length | 24 in |
Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Application | Computer, Security, Phone Cable |
Cutting Edge | 135 Split Point |
Features | Increased Durability |
Item | Wood Drilling Bit |
Drill Style | Installer |
Drill Bit Material | Carbon Steel |
Description
Drill Bit, Wood Drilling Bit, Installer, Drill Bit Material Carbon Steel, Drill Bit Size 1/2 In., Shank Size 1/2 In., Overall Length 24 In.. With heavy-duty, one-piece steel construction for helps to increased durability, DEWALT Bell Hanger Drill Bits feature a wire attachment hole that enables users to pull wires back through holes. A full-length heat treatment delivers long life.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3050)
- HANSON Spiral Flute EX - 6 Screw Extractor 13/32" Carded (53406)
- POWERBUILT 3/4" Drive(F) X 1" (M) Impact Adapter (940585)
- IRWIN DRILL BT BLK OXID 27/64"" (67827)
- IRWIN Shank Wood Installer Bit, 5/8in x 18in (1890713)
- IRWIN Shank Wood Installer Bit, 3/8in x 18in (1890709)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- SDC Drill Bit, Replacement, Evacuator (7000-DB3/8)
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-1218)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-1224)
- Dewalt Drill Bits