Shop All Hammer Drill Bits
Dewalt
1/2" x 16" x 18" High Impact Carbide SDS+
Mfr # DW5540
Zoro # G0575242
original price:
$23.59
5% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5540
- Zoro # G0575242
- UPC # 885911094108
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 4 1/2 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide Tipped, 4 1/2 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432ENG-AC830P)
- GENERAL TOOLS Precision Screwdriver Set, Combo, 18 pcs (63518)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57801)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- DEWALT 5/8" x 17" x 22" High Impact 4 Cutter Spline (DW5742)
- DEWALT 1" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5480)
- DEWALT 1/2" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5804)
- DEWALT 5/8" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5711)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5222B25)
- MILWAUKEE TOOL Drift Key for One Piece Core Bits (48-20-5497)
- Dewalt Drill Bits