Shop All Ratchet Tie Downs
Dewalt
12' x 1.25 in Ratchet Straps, 1800 lb, 4PK
Mfr # DXBC18004
Zoro # G608230714
product price: $38.79
/pk 4, $9.70/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12"
- Width 1.25"
- Working Load Limit 600 lb
- Breaking Strength 1800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXBC18004
- Zoro # G608230714
- UPC # 802024138789
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 12" |
Width | 1.25" |
Details
Promotion Restriction | Not eligible for promotion |
Item | RATCHET STRAP |
Working Load Limit | 600 lb |
Breaking Strength | 1800 lb |
Strap Material | Polyester |
Description
DEWALT1800 LB break strength ratchet tie-down straps feature an ergonomic handle, quick connect D-ring, weather resistant ratchet components and straps to easily and safely secure cargo loads. GUARANTEED TOUGH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H8 V5.4/1.3 460/60)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET50)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, Gry (L-POG 89G-12-FI)
- RUBBERMAID COMMERCIAL Caster, Heavy Duty, Rigid, 5" (GRFG31247)
- DEWALT 16' x 1.5 in Ratchet Straps, 5000 lb, 2PK (DXBC50002)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 4PK (DXBC33004)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 2PK (DXBC18002)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, DJ-Hook (DXBC10000J)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- PROGRIP CARGO CONTROL Back Off Tech, Tie Down DBL 27 ft. Lx2"W (310001)
- Dewalt Tie Downs