Shop All Ratchet Tie Downs
Dewalt
12' x 1.25 in Ratchet Straps, 1800 lb, 2PK
Mfr # DXBC18002
Zoro # G308230731
product price: $20.35
/pk 2, $10.18/ea
Not eligible for select promotions
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Working Load Limit 600 lb
- Width 1.25"
- Strap Material Polyester
- Breaking Strength 1800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXBC18002
- Zoro # G308230731
- UPC # 802024138772
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 12" |
Width | 1.25" |
Details
Promotion Restriction | Not eligible for promotion |
Item | RATCHET STRAP |
Working Load Limit | 600 lb |
Strap Material | Polyester |
Breaking Strength | 1800 lb |
Description
DEWALT1800 LB break strength ratchet tie-down straps feature an ergonomic handle, quick connect D-ring, weather resistant ratchet components and straps to easily and safely secure cargo loads. GUARANTEED TOUGH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Ladder, Fixed, Steel, Guard Door (OPFS03)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN2601NX2)
- WERNER AL Ext. Ladder Safety and Instr. Labels (LAE100)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1801NX3)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 4PK (DXBC18004)
- DEWALT 16' x 1.5 in Ratchet Straps, 5000 lb, 2PK (DXBC50002)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 4PK (DXBC33004)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, DJ-Hook (DXBC10000J)
- ERICKSON 1"X15Ft 1200 lb Ratchet Strap Bulk Black (51300)
- Dewalt Tie Downs